Shop All ABS Pipe Fittings
Zoro Select
Cleanout Plug, 1-1/2 In MNPT
Mfr # 1WJE1
Zoro # G3493122
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Plug
- Specific Fitting Shape Cleanout Plug
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJE1
- Zoro # G3493122
- UPC # 012871029387
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 3/8 in |
Outside Diameter | 1 7/8 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Cleanout Plug, 1 1/2 in Nominal Pipe Size, ABS, Schedule 40, Male NPT, For Pipe Schedule 40, 1 7/8 in Outside Diameter, 1 3/8 in Overall Length, -40 Degrees to 180 Degrees F, Plug Construction Cored, Plug Drive Style 3/4 In. Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 40 (0330030008)
- ZORO SELECT 3/8" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW8)
- DELTA Single Blade Handle With Screw, Large (H78)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 2-1/2", Press Ends (9056650PC)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- ZORO SELECT 90 Deg Street Elbow, 2 In Hub x Spigot (1WHZ7)
- ZORO SELECT Double Wye, 1-1/2 In Hub (02838)
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- ZORO SELECT Flush Bushing, 3 In x 2 In Spigot x Hub (1WJC1)
- ZORO SELECT 60 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA9)
- Zoro Select Fittings