Shop All ABS Pipe Fittings
Zoro Select
Cleanout Adapter w/Plug, 3 In FNPTxSpigot
Mfr # 1WJG7
Zoro # G3285886
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Adapter with Plug
- Specific Fitting Shape Cleanout Adapter with Plug
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJG7
- Zoro # G3285886
- UPC # 012871030031
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 3 1/8 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Fitting Pipe Size | 3 in x 3 in |
Pipe Size | 3 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Cleanout Adapter with Plug, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, NPT, 3 1/2 in, 8, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 3 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1T1L (VUVG-B18-M52-RZT-F-1T1L)
- ZORO SELECT 3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC9)
- ZORO SELECT PVC Straight Plug, Insert, 1 in Pipe Size (1449-010)
- KISSLER Handle, For Moen (14732)
- ZORO SELECT Coupling, 4 In x 3 In Hub (1WJF1)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 2 In Hub (1WJG9)
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- ZORO SELECT Adapter, 4 In Hub x MNPT (1WJD5)
- ZORO SELECT Adapter, 3 In FNPT x Hub (1WHX6)
- ZORO SELECT Vent Tee, 3 InHub (03405)
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- Zoro Select Fittings