Shop All ABS Pipe Fittings
Zoro Select
Cleanout Adapter, 1-1/2 In FNPT x Spigot
Mfr # 1WJC6
Zoro # G2040577
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Adapter
- Specific Fitting Shape Cleanout Adapter
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJC6
- Zoro # G2040577
- UPC # 012871029226
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 1 9/16 in |
Pipe Size | 1 1/2 in |
Description
Cleanout Adapter, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 1 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clamp, 24"L, 2"W, Red Oxide Primer (500361399)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (5-Pack), 5PK (APXFA12125PK)
- WATCO 500 Series 16" Chrome Push Pull Tubular Plastic Bath Waste (500-PP-PVC-CP)
- RON-VIK Line Strainer, FNPT, 1", White (5588590)
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- ZORO SELECT Adapter, 2 In FNPT x Hub (1WHX5)
- ZORO SELECT Double Wye, 1-1/2 In Hub (02838)
- ZORO SELECT Coupling, 3 In Hub (1WJD8)
- ZORO SELECT San. Tee with Side Inlet, 3 In x 2 In Hub (02796)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- Zoro Select Fittings