Shop All Individual & Bulk O-Rings
Zoro Select
Clean Room Viton O-Ring, Dash 014, PK25
Mfr # ZCLNV70014
Zoro # G1667086
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZCLNV70014
- Zoro # G1667086
- UPC # 193005136802
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.489" |
Nominal Outside Dia. | 5/8" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.629" |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 014, Color Black, Durometer 75 Shore A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, USP Class VI, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.629 in, Temp. Range -15 Degrees to 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- ARROW Grade 2, Double Cyl, C KWY, US32D, KA Set of 4, Rectangle Stk (DBX62-630-CSKA4)
- HARDWARE RESOURCES Black Nickel 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802BN)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38871.012.0018)
- ZORO SELECT O-Ring, Buna N, Dash 235, 3-1/8, 3.387, PK10 (U38805.012.0312)
- ZORO SELECT O-Ring, Dash 252, Viton, 0.13 In., PK5 (U38871.012.0525)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38871.006.0018)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHN9)
- Zoro Select Individual & Bulk O-Rings