Shop All Individual & Bulk O-Rings
Zoro Select
Clean Room Buna-N O-Ring, Dash 115, PK25
Mfr # ZCLNH70FDA115
Zoro # G1652937
product price: $18.25
/pk 25, $0.73/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 115
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZCLNH70FDA115
- Zoro # G1652937
- UPC # 193005136451
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16" |
Actual Inside Dia. | 0.674" |
Nominal Outside Dia. | 7/8" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.88" |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.6 in, Actual Width 0.103 in, Dash Number 115, Color White, Durometer 70 Shore A, Meets/Exceeds 000 Clean Room, FDA, ISO Class 10, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.88 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- ZORO SELECT SoFt Silicone O-Ring, Dash 006, PK25 (ZUSAS50FDA006)
- DON-JO 1-1/8" x 2-3/4" 161 Cut Out Filler Plate (EF161SCP)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- ZORO SELECT O-Ring, Dash 019, EPDM, 0.07 In., PK10 (5JJU9)
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 (U38883.006.0015)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJA2)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK100 (1RHE2)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.52, PK50 (U38869.018.0212)
- ZORO SELECT O-Ring, Dash 230, Neoprene, 0.13 In., PK25 (1BUZ8)
- Zoro Select Individual & Bulk O-Rings