Shop All Structural Bolts
Zoro Select
Class 9.8, M8 Structural Bolt, Black Oxide Steel, 25 mm L, 25 PK
Mfr # 9147PK
Zoro # G5103524
original price:
$10.99
10% off
new price: $9.89
/pk 25, $0.40/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
Pointed Tip
- System of Measurement Metric
- Head Width 9.5 mm
- Fastener Length 25 mm
- Head Type Hex Washer
- Drive Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9147PK
- Zoro # G5103524
- UPC # 841213008410
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | M8 |
Head Width | 9.5 mm |
Fastener Length | 25 mm |
Drive Size | 13 mm |
Hex Width | 13 mm |
Head Height | 4.7 mm |
Head and Washer Height | 4.7 mm |
Washer Outside Diameter | 24 mm |
Details
System of Measurement | Metric |
Head Type | Hex Washer |
Drive | External Hex |
Material Grade/Class | Class 9.8 |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Item | Structural Bolt |
Head Color | Black |
Head Style | Hex Washer |
Type | CA Body |
Description
Bolt, Finish Black Organic, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M8-1.25, Fastener Length 25 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 13 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Copper Body, 500 PK (CD44BS201)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580060SP-003P2)
- GRIP-RITE Lag Screw, #9, 2-1/2 in, Torx Drive, 50 PK (GRSSHW921250)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0350)
- ZORO SELECT Class 9.8, M6-1.00 Structural Bolt, Black Oxide Steel, 25 mm L, 50 PK (5686PK)
- ZORO SELECT Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK (9064PK)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.087.0700)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK (U04008.087.0475)
- ZORO SELECT Class 10.9, M12-1.75 Structural Bolt, Hot Dipped Galvanized Steel, 70 mm L, 50 PK (M04210.120.0070)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.087.0300)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.062.0250)
- Zoro Select Structural Bolts