Shop All Structural Bolts
Zoro Select
Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK
Mfr # 5690PK
Zoro # G5103585
product price: $11.89
/pk 50, $0.24/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
Pointed Tip
- Thread Size M6
- System of Measurement Metric
- Head Width 9.5 mm
- Head Type Hex Washer
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5690PK
- Zoro # G5103585
- UPC # 841213006317
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | M6 |
Fastener Length | 25 mm |
Head Width | 9.5 mm |
Drive Size | 10 mm |
Head Height | 4.7 mm |
Hex Width | 10 mm |
Head and Washer Height | 4.7 mm |
Washer Outside Diameter | 24 mm |
Details
System of Measurement | Metric |
Head Type | Hex Washer |
Drive | External Hex |
Material Grade/Class | Class 9.8 |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Thread Style | No Thread |
Item | Structural Bolt |
Head Color | Black |
Head Style | Hex Washer |
Type | CA Body |
Description
Bolt, Finish Phosphate, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6-1.00, Fastener Length 25 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 10 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31570)
- PRIME-LINE Sheet Metal Screw Self-Tap Oval Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9023236)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-3/4 in Shank, Steel (9900226)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 20 mm L, 50 PK (5684PK)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 35 mm L, 50 PK (5692PK)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 10 PK (U04210.075.0425)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04005.087.0325)
- ZORO SELECT Grade A325, 7/8-9 x 2 in Structural Bolt, Plain Steel, 2 in L, 50 PK (8732A325-1)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.100.0200)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Steel, 9 1/2 in L, 50 PK (982139-BR-50)
- Zoro Select Structural Bolts