Shop All Structural Bolts
Zoro Select
Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 20 mm L, 50 PK
Mfr # 5684PK
Zoro # G5103621
original price:
$21.85
9% off
new price: $19.69
/pk 50, $0.39/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
Pointed Tip
- System of Measurement Metric
- Thread Size M6
- Head Width 9.5 mm
- Material Steel
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5684PK
- Zoro # G5103621
- UPC # 841213006256
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Thread Size | M6 |
Fastener Length | 20 mm |
Head Width | 9.5 mm |
Drive Size | 10 mm |
Hex Width | 10 mm |
Head Height | 4.7 mm |
Head and Washer Height | 4.7 mm |
Washer Outside Diameter | 17 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 9.8 |
Material | Steel |
Finish | Black Phosphate |
Tip Type | Pointed |
Thread Style | No Thread |
Item | Structural Bolt |
Head Color | Black |
Head Style | Hex Washer |
Head Type | Hex Washer |
Type | CA Body |
Description
Bolt, Finish Phosphate, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6-1.00, Fastener Length 20 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 10 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0400)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01100.120.0001)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 400 PK (537675-400)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK (5690PK)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 35 mm L, 50 PK (5692PK)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.075.0300)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK (U04211.112.0900)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04210.112.0300)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04210.062.0300)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04008.075.0150)
- Zoro Select Structural Bolts