Shop All Structural Bolts
Zoro Select
Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK
Mfr # 9064PK
Zoro # G5103506
original price:
$14.59
5% off
new price: $13.79
/pk 25, $0.55/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
Pointed Tip
- System of Measurement Metric
- Head Width 9.5 mm
- Fastener Length 40 mm
- Head Type Hex Washer
- Drive Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9064PK
- Zoro # G5103506
- UPC # 841213008076
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | M10 |
Head Width | 9.5 mm |
Fastener Length | 40 mm |
Drive Size | 15 mm |
Hex Width | 15 mm |
Head Height | 4.7 mm |
Head and Washer Height | 4.7 mm |
Washer Outside Diameter | 28 mm |
Details
System of Measurement | Metric |
Head Type | Hex Washer |
Drive | External Hex |
Material Grade/Class | Class 9.8 |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Item | Structural Bolt |
Head Color | Black |
Head Style | Hex Washer |
Type | CA Body |
Description
Bolt, Finish Black Organic, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M10-1.50, Fastener Length 40 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 15 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNFI2H200-001BX)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.669 in L, Aluminum, 40 PK (U69315.025.0260)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.080.0016)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.025.0075)
- ZORO SELECT Class 9.8, M6-1.00 Structural Bolt, Black Oxide Steel, 25 mm L, 50 PK (5686PK)
- ZORO SELECT Class 9.8, M8 Structural Bolt, Black Oxide Steel, 25 mm L, 25 PK (9147PK)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.100.0300)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U08441.075.0350)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04211.050.0250)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 10 PK (U04211.062.0450)
- ZORO SELECT Class 10.9, M12-1.75 Structural Bolt, Hot Dipped Galvanized Steel, 45 mm L, 100 PK (M04210.120.0045)
- Zoro Select Structural Bolts