Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK
Mfr # M01210.080.0050
Zoro # G5343484
original price:
$13.56
17% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01210.080.0050
- Zoro # G5343484
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 50 mm |
Head Width | 13 mm |
Min. Thread Length | 50 mm |
Head Height | 5.3 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 50 mm |
Dia./Thread Size | M8-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50856)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (62555)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 25 PK (CAK2-3118-312-25)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.080.0060)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01200.080.0070)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01210.080.0065)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01062.037.0175)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51007.050.0400)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 10 PK (U51000.037.0375)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 5 PK (U01200.062.1200)
- Zoro Select Hex Head Cap Screws