Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK
Mfr # M01210.080.0045
Zoro # G5343633
original price:
$15.00
42% off
new price: $8.69
/pk 100, $0.09/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01210.080.0045
- Zoro # G5343633
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 45 mm |
Head Width | 13 mm |
Min. Thread Length | 45 mm |
Head Height | 5.3 mm |
Minimum Thread Length | 45 mm |
Dimensional Standards | DIN 933 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLCLAW ANCHORS WallClaw Anchors Wall Anchor, 2" L, Plastic, 60 lbs Tension Strength, 10 PK (PCK-WC10-YS)
- ZORO SELECT Cotter Pin, Bridge, 9/64 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP6)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4486-ZN)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 25 PK (M01200.080.0180)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01210.080.0080)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.080.0120)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.031.0400)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 5 in L, 5 PK (10080BHT8P)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (N04100.050.0100)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01200.070.0080)
- Zoro Select Hex Head Cap Screws