Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 100 PK
Mfr # M01000.080.0055
Zoro # G2895019
product price: $17.29
/pk 100, $0.17/ea
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Head Width 13 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.080.0055
- Zoro # G2895019
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 55 mm |
Head Width | 13 mm |
Min. Thread Length | 22 mm |
Head Height | 5.3 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 22 mm |
Dia./Thread Size | M8-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12910.200.0001)
- ZORO SELECT 1"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (372305G)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 4. in Shaft Dia (SH-400-SS)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U33610.015.0052)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.080.0020)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.080.0025)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 100 PK (M01010.080.0055)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.050.0450)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.100.0250)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 2 in L, 5 PK (1YE23)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.060.0090)
- Zoro Select Hex Head Cap Screws