Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK
Mfr # M01256.080.0040
Zoro # G2655917
product price: $33.15
/pk 100, $0.33/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M8-1.25
- Fastener Length 40 mm
- Head Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.080.0040
- Zoro # G2655917
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 40 mm |
Head Width | 13 mm |
Min. Thread Length | 22 mm |
Head Height | 8.1 mm |
Drive Size | 8 mm |
Minimum Thread Length | 22 mm |
Flange Diameter | 18 mm |
Dimensional Standards | DIN 6921 |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 40 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U01010.037.0350)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length, 10 PK (72285)
- ZORO SELECT Cotter Pin, Hairpin, 0.148"Dx3-5/16" L, PK5 (3DYT4)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 465 PK (09335)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822220G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 3/4 in L, 50 PK (822550G)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Plain Steel, 20 mm L, 1000 PK (M620BF8P)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 35 mm L, 25 PK (M04132.140.0035)
- DISCO Class 10.9, M5-0.80 Flange Bolt, Bright Zinc Plated 25 mm L (12638PK)
- Zoro Select Flange Bolts