Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 35 mm L, 100 PK
Mfr # M01256.080.0035
Zoro # G2655926
product price: $39.19
/pk 100, $0.39/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Thread Size M8-1.25
- Fastener Length 35 mm
- Head Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.080.0035
- Zoro # G2655926
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 35 mm |
Head Width | 13 mm |
Min. Thread Length | 22 mm |
Head Height | 8.1 mm |
Drive Size | 8 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 18 mm |
Minimum Thread Length | 22 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 35 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0010)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0125)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted Steel Hex Head Slotted Drive, 15 PK (37966)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK (2FE30)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822655G)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0060)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 25 PK (U04132.050.0275)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01049.037.0100)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 45 mm L, 25 PK (M04132.140.0045)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 270 PK (4RXF5)
- Zoro Select Flange Bolts