Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK
Mfr # M01256.080.0030
Zoro # G2655935
product price: $27.79
/pk 100, $0.28/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M8-1.25
- Fastener Length 30 mm
- Head Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.080.0030
- Zoro # G2655935
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 30 mm |
Head Width | 13 mm |
Head Height | 8.1 mm |
Min. Thread Length | 22 mm |
Drive Size | 8 mm |
Flange Diameter | 18 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 22 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 30 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.040.0050)
- ZORO SELECT Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (0204U188)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50834)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40353)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (2TJ81)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (2TJ82)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.050.0125)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 1 in L, 50 PK (2FA51)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ASMC INDUSTRIAL M12 Flange Bolt, 45 mm L (0000-182741-50)
- Zoro Select Flange Bolts