Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK
Mfr # M01256.080.0020
Zoro # G2655950
product price: $20.29
/pk 100, $0.20/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Head Width 13 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.080.0020
- Zoro # G2655950
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Head Width | 13 mm |
Min. Thread Length | 20 mm |
Head Height | 8.1 mm |
Drive Size | 8 mm |
Minimum Thread Length | 20 mm |
Flange Diameter | 18 mm |
Dimensional Standards | DIN 6921 |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 20 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 20 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Zinc Plated Steel (U17273.087.1600)
- G.L. HUYETT Clevis Pin 5/8 x 3 LCS ZY (CLPY-0625-3000)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 10 PK (U55050.043.0200)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (SSCFIA-100125USA-100BX)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.120.0030)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 25 mm L, 50 PK (M01256.120.0025)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 35 mm L, 25 PK (M01256.160.0035)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822450G)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01258.050.0150)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4 in L, 10 PK (U04132.062.0400)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 5 PK (74607)
- Zoro Select Flange Bolts