Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK
Mfr # M01010.070.0020
Zoro # G9484386
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M7-1.00
- Head Width 11 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01010.070.0020
- Zoro # G9484386
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M7-1.00 |
Fastener Length | 20 mm |
Head Width | 11 mm |
Min. Thread Length | 20 mm |
Head Height | 4.8 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 4.8 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M7-1.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M7-1.00, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20 mm, Head Height 4.8 mm, Head Width 11 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.080.0050)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 10 PK (SHR-62ST PA)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X6)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/8 L, PK25 (WWG-CLPZ-166)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.070.0025)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.070.0016)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U01000.050.0175)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.087.0500)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (N04100.050.0750)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04160.101.0400)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.080.0025)
- Zoro Select Hex Head Cap Screws