Shop All Flange Bolts
Zoro Select
Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 50 mm L, 100 PK
Mfr # M01256.060.0050
Zoro # G2655969
original price:
$34.00
8% off
new price: $31.19
/pk 100, $0.31/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M6-1.00
- Fastener Length 50 mm
- Head Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.060.0050
- Zoro # G2655969
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 50 mm |
Head Width | 10 mm |
Head Height | 6.6 mm |
Min. Thread Length | 18 mm |
Drive Size | 6 mm |
Flange Diameter | 14 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 18 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 50 mm, Finish Zinc Yellow, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 18 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.043.0600)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0062)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx4" L, PK25 (U39351.025.0400)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08300.075.0400)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 3 in L, 15 PK (822245G)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.080.0020)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822520G)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 50 PK (M01256.100.0050)
- ZORO SELECT Grade 9, 1/2"-20 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB53)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.080.0030)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50366)
- Zoro Select Flange Bolts