Shop All Flange Bolts
Zoro Select
Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK
Mfr # M01256.060.0045
Zoro # G2655978
product price: $18.59
/pk 100, $0.19/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Thread Size M6-1.00
- Fastener Length 18 mm
- Head Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.060.0045
- Zoro # G2655978
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 18 mm |
Head Width | 10 mm |
Head Height | 6.6 mm |
Min. Thread Length | 18 mm |
Drive Size | 6 mm |
Minimum Thread Length | 18 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 14 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 45 mm, Finish Zinc Yellow, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 18 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD060180-025P1)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- TAPCON 3/16-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24500C)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64544)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.050.0150)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.080.0030)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 10 PK (U04132.050.0450)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ80)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 70 mm L, 10 PK (M04132.160.0070)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (78467)
- Zoro Select Flange Bolts