Shop All Flange Bolts
Zoro Select
Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK
Mfr # M01256.060.0040
Zoro # G2655987
original price:
$25.79
24% off
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Thread Size M6-1.00
- Fastener Length 18 mm
- Head Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01256.060.0040
- Zoro # G2655987
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 18 mm |
Head Width | 10 mm |
Min. Thread Length | 18 mm |
Head Height | 6.6 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 18 mm |
Flange Diameter | 14 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 40 mm, Finish Zinc Yellow, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 18 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (51463)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000620-100BX)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06230-PWR)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.031.0150)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 2000 PK (4RXG2)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 50 PK (M01258.100.0020)
- ZORO SELECT Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK (3712BF188)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.050.0225)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0070)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 80 PK (4RXG7)
- Zoro Select Flange Bolts