Shop All Flange Bolts
Zoro Select
Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK
Mfr # M01258.060.0030
Zoro # G2655381
product price: $88.79
/pk 100, $0.89/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Thread Size M6-1.00
- Fastener Length 18 mm
- Head Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01258.060.0030
- Zoro # G2655381
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 18 mm |
Head Width | 10 mm |
Min. Thread Length | 18 mm |
Head Height | 6.6 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 18 mm |
Flange Diameter | 14 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 30 mm, Finish Zinc Plated, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 18 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 1/2x2in, 32000lb, PK5 (U39150.050.0200)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898220-PG)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 3 1/2 in L (57778)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0150)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822450G)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 26 mm L, 50 PK (M01256.100.0070)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 35 mm L, 50 PK (M01256.120.0035)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 100 PK (M01258.080.0020)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.060.0016)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74625)
- Zoro Select Flange Bolts