Shop All Flange Bolts
Zoro Select
Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK
Mfr # M01258.060.0025
Zoro # G2655390
product price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Thread Size M6-1.00
- Fastener Length 18 mm
- Head Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01258.060.0025
- Zoro # G2655390
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 18 mm |
Head Width | 10 mm |
Min. Thread Length | 18 mm |
Head Height | 6.6 mm |
Drive Size | 6 mm |
Minimum Thread Length | 18 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 14 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 25 mm, Finish Zinc Plated, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 18 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Phosphor Bronze, Plain Finish, 100 PK (U50462.008.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Torx Drive, 12 PK (36897)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2-1/2 in L, 2 PK (39385)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01258.037.0150)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0050)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 25 PK (U01258.037.0050)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0040)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 1 in L, 50 PK (2FA51)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 30 mm L, 100 PK (M04132.080.0030)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 40 mm L, 6 PK (933066)
- Zoro Select Flange Bolts