Shop All Flange Bolts
Zoro Select
Class 8.8, M6-1.00 Flange Bolt, Plain Steel, 20 mm L, 1000 PK
Mfr # M620BF8P
Zoro # G2573643
product price: $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Fastener Length 20 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M620BF8P
- Zoro # G2573643
- Country of Origin Taiwan, Province of China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Thread Direction | No Thread |
Standards | DIN 6921 |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | Thru 16mm Dia 800 N/mm2, Over 16mm Dia 1040 N/mm2 |
Description
Flange Bolts,M6-1.0x20 DIN6921,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV5)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Zinc Yellow Steel, 1 1/4 in L, 50 PK (HCI305001251-050BX)
- ZORO SELECT #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE15)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01340.120.0150)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 100 PK (M01258.080.0020)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 10 PK (711118G)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 25 PK (2TJ89)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 100 PK (M04132.080.0020)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1 in L, 100 PK (822505G)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 25 PK (U04132.050.0250)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.025.0125)
- Zoro Select Flange Bolts