Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M56-5.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L
Mfr # M01000.560.0240
Zoro # G2662059
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M56-5.50
- Head Width 85 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.560.0240
- Zoro # G2662059
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M56-5.50 |
Fastener Length | 240 mm |
Head Width | 85 mm |
Head Height | 35 mm |
Min. Thread Length | 137 mm |
Minimum Thread Length | 137 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M56-5.50, Fastener Length 240 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 137 mm, Head Height 35 mm, Head Width 85 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU42)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0250)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0400)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.062.0300)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01209.031.0450)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 5 PK (M55000.160.0150)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U04100.025.0600)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.125.0900)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (HF08120700-010P2)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M01010.240.0090)
- Zoro Select Hex Head Cap Screws