Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK
Mfr # M01210.050.0060
Zoro # G5343362
product price: $12.49
/pk 100, $0.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.80
- Head Width 8 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01210.050.0060
- Zoro # G5343362
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 60 mm |
Head Width | 8 mm |
Head Height | 3.5 mm |
Min. Thread Length | 60 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Head and Washer Height | 3.5 mm |
Minimum Thread Length | 60 mm |
Dia./Thread Size | M5-0.80 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M5-0.80, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SH-200)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x100)
- ARROW FASTENER Light Duty Staples, 24 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (224)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLI80561-025P)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.050.0020)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.050.0030)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.050.0040)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (N01200.100.0275)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01200.050.0175)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 10 PK (U55000.037.0450)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04104.037.0175)
- Zoro Select Hex Head Cap Screws