Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M48-5.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L
Mfr # M01000.480.0260
Zoro # G2662147
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M48-5.00
- Head Width 75 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.480.0260
- Zoro # G2662147
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M48-5.00 |
Fastener Length | 260 mm |
Head Width | 75 mm |
Head Height | 30 mm |
Min. Thread Length | 121 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 121 mm |
Dia./Thread Size | M48-5.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M48-5.00, Fastener Length 260 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 121 mm, Head Height 30 mm, Head Width 75 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0100)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- ZORO SELECT M1.6-0.35 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0003)
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/4"-20 (1011-0081)
- ZORO SELECT Class 8.8, M48-5.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L (M01010.480.0100)
- ZORO SELECT Class 8.8, M48-5.00 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.480.0240)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (U51000.075.0300)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.087.0350)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (U08200.062.0125)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 5 PK (U08200.062.0350)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 3 in L, 2 PK (38747)
- Zoro Select Hex Head Cap Screws