Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 460 mm L
Mfr # M01000.420.0460
Zoro # G2662278
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M42-4.50
- Head Width 65 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.420.0460
- Zoro # G2662278
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M42-4.50 |
Fastener Length | 460 mm |
Head Width | 65 mm |
Min. Thread Length | 109 mm |
Head Height | 26 mm |
Minimum Thread Length | 109 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M42-4.50, Fastener Length 460 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 109 mm, Head Height 26 mm, Head Width 65 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MIDWEST FASTENER 3/16" x 3-3/4" Bent Hitch Pin Clips 8PK (930347)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.120.0025)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK (M01210.120.0016)
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (M01010.420.0080)
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L (M01000.420.0140)
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L (M01010.420.0100)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U04100.050.0075)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01209.037.0125)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01210.062.0275)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01000.112.0600)
- Zoro Select Hex Head Cap Screws