Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK
Mfr # M01000.040.0030
Zoro # G2895125
product price: $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M4-0.70
- Head Width 7 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.040.0030
- Zoro # G2895125
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 30 mm |
Head Width | 7 mm |
Head Height | 2.8 mm |
Min. Thread Length | 14 mm |
Minimum Thread Length | 14 mm |
Head and Washer Height | 2.8 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M4-0.70 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M4-0.70, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 14 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KCS)
- MIDWEST FASTENER 1/2"-13 x 1" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (35261)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 10 PK (69877)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01300.087.0001)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.040.0016)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 8 mm L, 100 PK (M01010.040.0008)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.040.0020)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04170.037.0300)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.100.0800)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.050.0450)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK (U51000.025.0400)
- Zoro Select Hex Head Cap Screws