Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L
Mfr # M01000.390.0150
Zoro # G2662418
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M39-4.00
- Head Width 60 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.390.0150
- Zoro # G2662418
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M39-4.00 |
Fastener Length | 150 mm |
Head Width | 60 mm |
Head Height | 25 mm |
Min. Thread Length | 90 mm |
Minimum Thread Length | 90 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M39-4.00, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 90 mm, Head Height 25 mm, Head Width 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/16 in W, 1/4 in H, 18-8 Stainless Steel (WWG700187025012)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x20)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga (461462)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (U39351.012.0150)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L (M01000.390.0120)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U08210.050.0350)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04100.037.0450)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04100.087.0700)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U08210.050.0150)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 10 PK (M51010.160.0060)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (870399-100)
- Zoro Select Hex Head Cap Screws