Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L
Mfr # M01000.390.0120
Zoro # G2662445
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M39-4.00
- Head Width 60 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01000.390.0120
- Zoro # G2662445
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M39-4.00 |
Fastener Length | 120 mm |
Head Width | 60 mm |
Min. Thread Length | 84 mm |
Head Height | 25 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 84 mm |
Dia./Thread Size | M39-4.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M39-4.00, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 84 mm, Head Height 25 mm, Head Width 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0075)
- ZORO SELECT Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 320 PK (B08111.075.0001)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3.543 in Shaft Dia (SH-354)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L (M01000.390.0150)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.087.0275)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 350 PK (A04100.037.0150)
- ZORO SELECT Not Graded, 3/4" Hex Head Cap Screw, Plain Stainless Steel, 8 in L (24K984)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (U04160.050.0475)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01252.050.0400)
- DISCO Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (884PK)
- Zoro Select Hex Head Cap Screws