Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L
Mfr # M01000.330.0200
Zoro # G2662558
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M33-3.50
- Head Width 50 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.330.0200
- Zoro # G2662558
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M33-3.50 |
Fastener Length | 200 mm |
Head Width | 50 mm |
Head Height | 21 mm |
Min. Thread Length | 78 mm |
Minimum Thread Length | 91 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M33-3.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 78 mm, Head Height 21 mm, Head Width 50 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 5 PK (U07000.075.0125)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (30A0820-EA-50)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 1000 PK (1408MPU188B)
- ZORO SELECT Wing Nut, 1/4"-20, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47550.025.0001)
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M01010.330.0100)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M04100.120.0070)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 100 PK (1432CH316)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (HC30180601-010P2)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.056.0400)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.031.0075)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01062.062.0225)
- Zoro Select Hex Head Cap Screws