Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 480 mm L
Mfr # M01000.300.0480
Zoro # G2662591
product price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M30-3.50
- Head Width 46 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.300.0480
- Zoro # G2662591
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M30-3.50 |
Fastener Length | 480 mm |
Head Width | 46 mm |
Min. Thread Length | 85 mm |
Head Height | 18.7 mm |
Minimum Thread Length | 85 mm |
Head and Washer Height | 18.7 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 480 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 85 mm, Head Height 18.7 mm, Head Width 46 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Zinc Plated Finish (TRI21000LHX3-003P)
- ZORO SELECT Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0450)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Nickel Steel Flat Head Phillips Drive, 8 PK (79337)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M01000.300.0090)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01209.031.0150)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04114.062.0600)
- ZORO SELECT Class 8.8, M48-5.00 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.480.0240)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.062.0550)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 3000 PK (BH025C063N)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04160.101.0500)
- Zoro Select Hex Head Cap Screws