Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M3-0.50 Hex Head Cap Screw, Zinc Yellow Steel, 8 mm L, 100 PK
Mfr # M01230.030.0008
Zoro # G2658035
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 8 mm
- Head Width 5.50 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01230.030.0008
- Zoro # G2658035
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 8 mm |
Head Width | 5.50 mm |
Min. Thread Length | 8 mm |
Head Height | 2 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 8 mm |
Dia./Thread Size | M3-0.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M3-0.50, Fastener Length 8 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, ISO 4017, Head Type Hex, Min. Thread Length 8 mm, Head Height 2 mm, Head Width 5.5 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U08210.025.0400)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50906)
- ARROW Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (50MP)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04360.043.0225)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04100.062.0175)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.056.0450)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.062.0600)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M01010.200.0160)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.100.0800)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55000.060.0040)
- Zoro Select Hex Head Cap Screws