Zoro Select

Class 8.8, M27-3.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK


product price: $89.85
/pk 5, $17.97/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
  • System of Measurement Metric
  • Thread Size M27-3.00
  • Head Width 41 mm
  • Material Steel
  • Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M27-3.00
Fastener Length 240 mm
Head Width 41 mm
Min. Thread Length 79 mm
Head Height 17 mm
Minimum Thread Length 79 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M27-3.00, Fastener Length 240 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 79 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.