Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 5 PK
Mfr # M01010.270.0050
Zoro # G2661760
product price: $18.55
/pk 5, $3.71/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M27-3.00
- Head Width 41 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01010.270.0050
- Zoro # G2661760
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M27-3.00 |
Fastener Length | 50 mm |
Head Width | 41 mm |
Head Height | 17 mm |
Min. Thread Length | 50 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M27-3.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M3-0.50 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-233)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- HHIP 125 Piece M4 Minus Pin Gage Set .626-.750" (4101-0014)
- PRECISION BRAND Lengthening Shim Assortment, 33 Sizes, Pk330 (26500)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.112.0900)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04114.025.0150)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 110 PK (B01200.037.0600)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.062.0250)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U51000.037.0075)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (N04104.075.0800)
- DISCO Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (16655PK)
- Zoro Select Hex Head Cap Screws