Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK
Mfr # M01200.240.0160
Zoro # G5341104
product price: $32.39
/pk 5, $6.48/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 36 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01200.240.0160
- Zoro # G5341104
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 160 mm |
Head Width | 36 mm |
Head Height | 15 mm |
Min. Thread Length | 60 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 60 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M24-3.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M24-3.00, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 60 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51566.019.0075)
- ZORO SELECT M1.2-0.25 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 5 PK (MSCX01210-005P1)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Chrome Plated Finish, 50 PK (MPB1002)
- ZORO SELECT 1/4"-20 x 3 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.025.0300)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.240.0070)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 5 PK (M01210.240.0120)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.240.0050)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L (U01200.100.0950)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N01000.075.0500)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L (N04160.075.0800)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 50 PK (U04104.025.0375)
- Zoro Select Hex Head Cap Screws