Zoro Select

Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK


product price: $26.89
/pk 10, $2.69/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
  • System of Measurement Metric
  • Thread Size M20-2.50
  • Head Width 30 mm
  • Material Steel
  • Finish Black Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M20-2.50
Fastener Length 90 mm
Head Width 30 mm
Head Height 12.5 mm
Min. Thread Length 90 mm
Head and Washer Height 12.5 mm
Dimensional Standards DIN 933
Minimum Thread Length 90 mm
Dimensional Standards DIN 933
Dia./Thread Size M20-2.50

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 90 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.