Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 190 mm L, 5 PK
Mfr # M01220.200.0190
Zoro # G2658148
product price: $30.79
/pk 5, $6.16/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 30 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01220.200.0190
- Zoro # G2658148
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 190 mm |
Head Width | 30 mm |
Head Height | 12.5 mm |
Min. Thread Length | 52 mm |
Minimum Thread Length | 52 mm |
Head and Washer Height | 12.5 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M20-2.50, Fastener Length 190 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 52 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUS Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 264 PK (L2STT1)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade 8, Plain Finish (2022966)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 25 PK (04128)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 10 PK (M01220.200.0065)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U01000.075.0375)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (HF18100400-025P2)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U01010.031.0350)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 45 PK (B55000.075.0300)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK (U04100.062.0425)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 500 PK (836350)
- Zoro Select Hex Head Cap Screws