Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK
Mfr # M01010.200.0055
Zoro # G2894188
product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 30 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01010.200.0055
- Zoro # G2894188
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 55 mm |
Head Width | 30 mm |
Head Height | 12.5 mm |
Min. Thread Length | 55 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 12.5 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 55 mm |
Drive Size | 30 mm |
Dia./Thread Size | M20-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 55 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W (FC2337-1032-SS)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 1/8 in Ht, 50 PK (1LAG1)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3120LB)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR-PK50)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M01000.200.0075)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 400 mm L (M01000.200.0400)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M01010.200.0140)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 10 PK (M55010.120.0065)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-3/4 in L, 5 PK (U51000.075.0475)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 25 PK (M55010.100.0040)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01010.075.0250)
- Zoro Select Hex Head Cap Screws