Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK
Mfr # M01000.200.0160
Zoro # G2894775
product price: $36.55
/pk 5, $7.31/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 30 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.200.0160
- Zoro # G2894775
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 160 mm |
Head Width | 30 mm |
Min. Thread Length | 52 mm |
Head Height | 12.5 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 52 mm |
Head and Washer Height | 12.5 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M20-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 52 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04120.240.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/2 in Head Ht, 3/4 in Lg (Z2126)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (WWG-CPP-026)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK (M01010.200.0055)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M01000.200.0075)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M01000.200.0060)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L (M01000.390.0120)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (2CB66)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (U01000.031.0400)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 5 PK (M51010.200.0070)
- Zoro Select Hex Head Cap Screws