Shop All Flange Bolts
Zoro Select
Class 8.8, M20-2.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 10 PK
Mfr # M01256.200.0050
Zoro # G2655488
product price: $31.99
/pk 10, $3.20/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M20-2.50
- Head Width 27 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.200.0050
- Zoro # G2655488
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 50 mm |
Head Width | 27 mm |
Head Height | 17.1 mm |
Min. Thread Length | 46 mm |
Drive Size | 20 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 43 mm |
Minimum Thread Length | 46 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 20 mm, Fastener Length 50 mm, Finish Zinc Yellow, Flange Diameter 43 mm, Flange Type Standard, Head Height 17.1 mm, Head Width 27 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 46 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M20-2.50, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley R120 Rivet Pack Assortment, 120 Pack (R120)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01316)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.019.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (U04035.050.0001)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.025.0150)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (706118G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-3/4 in L, 25 PK (822190G)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 30 mm L, 100 PK (M04132.080.0030)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK (M04132.140.0050)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 50 PK (2FA48)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (78462)
- Zoro Select Flange Bolts