Zoro Select

Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK


product price: $23.49
/pk 10, $2.35/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
  • System of Measurement Metric
  • Thread Size M18-1.50
  • Head Width 27 mm
  • Material Steel
  • Finish Zinc Yellow
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M18-1.50
Fastener Length 80 mm
Head Width 27 mm
Head Height 11.5 mm
Min. Thread Length 42 mm
Minimum Thread Length 42 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M18-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.