Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 300 mm L
Mfr # M01000.180.0300
Zoro # G2662926
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-2.50
- Head Width 27 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.180.0300
- Zoro # G2662926
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Fastener Length | 300 mm |
Head Width | 27 mm |
Head Height | 11.5 mm |
Min. Thread Length | 61 mm |
Minimum Thread Length | 61 mm |
Head and Washer Height | 11.5 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 300 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 61 mm, Head Height 11.5 mm, Head Width 27 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (808125-13)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 316, Plain Finish (44487)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 15 PK (HHNIDH087G-015BX)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 280 mm L, 5 PK (M01000.180.0280)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01000.180.0200)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK (M01000.180.0055)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (HCI20370300G-050P)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04360.101.0700)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK (U51007.031.0050)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04100.050.0350)
- Zoro Select Hex Head Cap Screws