Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK
Mfr # M01010.180.0100
Zoro # G9185836
product price: $24.29
/pk 10, $2.43/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M18-2.50
- Head Width 27 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01010.180.0100
- Zoro # G9185836
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Fastener Length | 100 mm |
Head Width | 27 mm |
Head Height | 11.5 mm |
Min. Thread Length | 100 mm |
Head and Washer Height | 11.5 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 100 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M18-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (10562PK)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62783)
- TAMPER-PRUF SCREWS 5/16"-18 x 2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002120)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 2000 PK (HU-0437USSHZYBAGGR)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (N01062.043.0150)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04114.050.0450)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U51000.075.0550)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 10 PK (U51010.037.0450)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.050.0150)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK (M04104.080.0060)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 50 PK (M51000.080.0055)
- Zoro Select Hex Head Cap Screws