Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK
Mfr # M01000.180.0200
Zoro # G5483825
product price: $20.69
/pk 5, $4.14/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M18-2.50
- Head Width 27 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.180.0200
- Zoro # G5483825
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Fastener Length | 200 mm |
Head Width | 27 mm |
Min. Thread Length | 48 mm |
Head Height | 11.5 mm |
Minimum Thread Length | 61 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Head and Washer Height | 11.5 mm |
Dia./Thread Size | M18-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 48 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 35 PK (30815)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK (351010U.1)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M01010.180.0030)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK (M01000.180.0055)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 280 mm L, 5 PK (M01000.180.0280)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.050.0250)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (U04100.125.0650)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01200.087.0225)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (N04104.043.0450)
- Zoro Select Hex Head Cap Screws