Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK
Mfr # M01061.180.0080
Zoro # G2661438
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-1.50
- Head Width 27 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01061.180.0080
- Zoro # G2661438
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Fastener Length | 80 mm |
Head Width | 27 mm |
Head Height | 11.5 mm |
Min. Thread Length | 42 mm |
Minimum Thread Length | 42 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 30 mm L (3220PK)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Black Oxide, 3.20 mm Ht, 100 PK (HN4000400-100P1)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Steel Body, 100 PK (TSC0810.1-100)
- ZORO SELECT Captive Panel Screw, 5/16-18X1 1/4 Thrd Sz, 1-1/4 in Lg, Flush, Plain Steel (3120SCN300)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M01061.180.0120)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M01071.180.0070)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M01071.180.0080)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01010.062.0350)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 35 PK (B01200.087.0250)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01000.037.0400)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 4 PK (73603)
- Zoro Select Hex Head Cap Screws