Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK
Mfr # M01071.180.0060
Zoro # G2661079
product price: $21.15
/pk 10, $2.11/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-1.50
- Head Width 27 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01071.180.0060
- Zoro # G2661079
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Fastener Length | 60 mm |
Head Width | 27 mm |
Min. Thread Length | 60 mm |
Head Height | 11.5 mm |
Minimum Thread Length | 60 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-1.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 60 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (WWG300375037572)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01200.080.0070)
- AMPG Headless with Jam Nut Spring Anchor, 5/16"-18, 2 in L, 18-8 Stainless Steel Plain (Z20113SS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.080.0025)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01071.180.0045)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M01071.180.0070)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M01061.180.0120)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U55010.043.0250)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.140.0040)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.220.0050)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04160.075.0300)
- Zoro Select Hex Head Cap Screws