Shop All Flange Bolts
Zoro Select
Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK
Mfr # M01256.160.0080
Zoro # G2655506
product price: $55.25
/pk 25, $2.21/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M16-2.00
- Fastener Length 38 mm
- Head Width 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.160.0080
- Zoro # G2655506
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 38 mm |
Head Width | 21 mm |
Min. Thread Length | 38 mm |
Head Height | 14.4 mm |
Drive Size | 16 mm |
Minimum Thread Length | 38 mm |
Flange Diameter | 35 mm |
Dimensional Standards | DIN 6921 |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 16 mm, Fastener Length 80 mm, Finish Zinc Yellow, Flange Diameter 35 mm, Flange Type Standard, Head Height 14.4 mm, Head Width 21 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 38 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M16-2.00, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.075.7200)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK (M36050.047.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (50925)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1 in L, 10 PK (U01258.050.0100)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 2000 PK (4RXG2)
- ZORO SELECT Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK (5682PK)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/8 in L, 25 PK (822640G)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 45 mm L, 25 PK (M04132.140.0045)
- ZORO SELECT Grade E9, 1 in Flange Bolts, Plain Alloy Steel, 3 in L (725178G)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.037.0125)
- Zoro Select Flange Bolts