Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK
Mfr # M01060.160.0075
Zoro # G2893969
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Head Width 24 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01060.160.0075
- Zoro # G2893969
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 75 mm |
Head Width | 24 mm |
Min. Thread Length | 38 mm |
Head Height | 10 mm |
Dimensional Standards | DIN 960 |
Minimum Thread Length | 38 mm |
Dimensional Standards | DIN 960 |
Dia./Thread Size | M16-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51050.062.0225)
- DISC-LOCK 2-Piece Wedge Lock Nut, M14-1.50, Steel, Not Graded, Zinc Plated, 21 mm Ht, 50 PK (NMF 206-01-565)
- MIDWEST FASTENER 1/2" x 3" Bent Pins 2PK (930004)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 10 PK (HHNIC100-010BX)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 25 PK (M01070.160.0025)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 10 PK (M01060.160.0130)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M01070.160.0040)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U55000.031.0150)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.060.0016)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.075.0550)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04171.200.0050)
- Zoro Select Hex Head Cap Screws