Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK
Mfr # M01000.140.0120
Zoro # G5637974
product price: $60.25
/pk 25, $2.41/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Head Width 21 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01000.140.0120
- Zoro # G5637974
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 120 mm |
Head Width | 21 mm |
Head Height | 8.8 mm |
Min. Thread Length | 34 mm |
Minimum Thread Length | 34 mm |
Head and Washer Height | 8.8 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M14-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M835D7985A)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x1ID, Pk10 (25219)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 4 mm W, 4 mm H (WWG310404305)
- PASLODE Paslode 650830 2500 Count Frame Nail - 3 x 0.131 in. (176261)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M01010.140.0050)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01000.140.0070)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M01000.140.0140)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01200.025.0075)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.050.0450)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.100.0500)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 14 in L (N04100.062.1400)
- Zoro Select Hex Head Cap Screws